Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 30", Wood Top, Oak
Mfr # P730LBBK30E
Zoro # G1895971
product price: $647.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 30"
- Tabletop Material Wood
- Tabletop Color Oak
Product Information
- Brand Diversified Spaces
- MFR # P730LBBK30E
- Zoro # G1895971
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 30" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Oak |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc Top,24 In.x72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO OUTDOOR MAT, 9FT X 12FT, TEXAS FLAG, W/UV (ENG/FR) (42860)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- Diversified Spaces Drafting & Utility Tables