Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 30", Wood Top, Oak
Mfr # P7241K30N
Zoro # G1895980
product price: $656.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$656.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 30"
- Tabletop Material Wood
- Tabletop Color Oak
Product Information
- Brand Diversified Spaces
- MFR # P7241K30N
- Zoro # G1895980
- UPC # 874002005420
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 30" |
Depth | 36" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Oak |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc Top,36 In.x72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" U.S. Marines Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130Marine)
- FURINNO Furinno 11087GYW-BK Just 3-Tier No Tools Tube End Table - French Oak Grey & Black (11087GYW/BK)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- REGENCY Regency Kee 66 x 24 in. Training Seminar Table- Ash Grey Top, Black Legs (MT6624AGBPBK)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- Diversified Spaces Office & School Tables