Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 36", Wood Top, White
Mfr # P7606K36N
Zoro # G1895159
product price: $901.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 36"
- Tabletop Material Wood
- Tabletop Color White
Product Information
- Brand Diversified Spaces
- MFR # P7606K36N
- Zoro # G1895159
- UPC # 844246003568
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | White |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Epoxy Top,24 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 6-Drawer Dresser (152-9532)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 54" Round Wood Folding Table (WFT5-54R)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- Diversified Spaces Drafting & Utility Tables