Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 36", Wood Top
Mfr # P7604K36N
Zoro # G1895831
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 36"
- Tabletop Material Wood
- Material Red Oak
Product Information
- Brand Diversified Spaces
- MFR # P7604K36N
- Zoro # G1895831
- UPC # 844246012911
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Phenlc Top,24 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Basic Arctic 24 x 48 Bath Towels , 12PK (BASIC-2448-8)
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- Diversified Spaces Drafting & Utility Tables