Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 36", Wood Top
Mfr # P7222BK36E
Zoro # G1895341
product price: $1,120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 36"
- Tabletop Material Wood
- Material Red Oak
Product Information
- Brand Diversified Spaces
- MFR # P7222BK36E
- Zoro # G1895341
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 36" |
Depth | 36" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Chem Top,36 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- ADIROFFICE Vertical File Rolling Stand for Blueprints, White (ADI613-WHI)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- Diversified Spaces Office & School Tables