Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 30", Wood Top
Mfr # P714LBB30N-ADA
Zoro # G1896522
product price: $547.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 30"
- Tabletop Material Wood
- Depth 30"
Product Information
- Brand Diversified Spaces
- MFR # P714LBB30N-ADA
- Zoro # G1896522
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 30" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Plastic Top,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDPBF7135MH)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- Diversified Spaces Office & School Tables