Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 30", Wood Top, Oak
Mfr # P7212BK30N
Zoro # G1895527
product price: $569.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 30"
- Tabletop Material Wood
- Tabletop Color Oak
Product Information
- Brand Diversified Spaces
- MFR # P7212BK30N
- Zoro # G1895527
- UPC # 874002005147
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 30" |
Depth | 21" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Oak |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Chem Top,21 In.x60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Muriel Pitcher, Small Aged White Glazed (S0017-8211)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen SD6324C Chrome Soap Dispenser (SD6324C)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- Diversified Spaces Drafting & Utility Tables