Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 54" X 36", Wood Top
Mfr # P7134K36N
Zoro # G1895868
product price: $1,054.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Height 36"
- Tabletop Material Wood
- Depth 30"
Product Information
- Brand Diversified Spaces
- MFR # P7134K36N
- Zoro # G1895868
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 54" |
Height | 36" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Phenlc Top,30 In.x54 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- Diversified Spaces Office & School Tables