Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 48" X 48" X 36", Wood Top
Mfr # P7104K36N
Zoro # G1896078
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 48"
- Height 36"
- Tabletop Material Wood
Product Information
- Brand Diversified Spaces
- MFR # P7104K36N
- Zoro # G1896078
- UPC # 844246012997
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Phenlc Top,24 In.x48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- Diversified Spaces Drafting & Utility Tables