Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 48" X 48" X 30", Wood Top
Mfr # P7102BK30N-ADA
Zoro # G1896400
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 48"
- Height 30"
- Tabletop Material Wood
Product Information
- Brand Diversified Spaces
- MFR # P7102BK30N-ADA
- Zoro # G1896400
- UPC # 874002005345
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 30" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,ChemGuard Top,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Pair of Gold Rope Curtain Tie Backs (QI003210)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- Diversified Spaces Drafting & Utility Tables