Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, 84" X 88" X 30", HPL Top, Almond
Mfr # DT-90PL
Zoro # G1893591
product price: $1,546.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,546.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84"
- Length 88"
- Height 30"
- Tabletop Material HPL
Product Information
- Brand Diversified Spaces
- MFR # DT-90PL
- Zoro # G1893591
- UPC # 844246001717
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 84" |
Length | 88" |
Height | 30" |
Depth | 48" |
Details
Item | Drafting Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Almond |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | Self |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | 4 Station Table |
Color | Almond |
Material | Maple |
Surface Material | Wood |
Description
Drafting Table,4 Station,3/4 In. Plstc Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Living Room Set, 29" to 31" x 29", Upholstery Color: Black (111-SET-BK-GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed 5x7 Picture Frame (Weathered Gray) (672713210030)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- Diversified Spaces Drafting & Utility Tables