Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, 2 Station, 8 Drawer, 70" X 39-3/4", Almond
Mfr # DT-82A
Zoro # G1896662
product price: $2,201.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,201.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 70"
- Height 39-3/4"
- Tabletop Color Almond
- Material Maple
Product Information
- Brand Diversified Spaces
- MFR # DT-82A
- Zoro # G1896662
- UPC # 844246001656
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 70" |
Height | 39-3/4" |
Depth | 32-1/2" |
Details
Item | Drafting Table,2 Station,8 Drawer |
Shape | Rectangle |
Tabletop Color | Almond |
Material | Maple |
Type | 2 Station Art/Drafting Table |
Color | Almond |
Surface Material | Wood |
Description
Drafting Table,2 Station,8 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- Diversified Spaces Drafting & Utility Tables