Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Drafting Table, 14"x19-3/4"x2", Cntr Drwr, 36" X 36", Almond
Mfr # DT-3SA37
Zoro # G1893250
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Height 36"
- Tabletop Color Almond
- Type Art/Drafting Table
Product Information
- Brand Diversified Spaces
- MFR # DT-3SA37
- Zoro # G1893250
- UPC # 844246001533
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Height | 36" |
Depth | 24" |
Details
Item | Drafting Table,14"x19-3/4"x2",Cntr Drwr |
Shape | Rectangle |
Tabletop Color | Almond |
Type | Art/Drafting Table |
Color | Almond |
Material | Maple |
Surface Material | Wood |
Description
Drafting Table,14 In.x19-3/4 In.x2 In.,Cntr Drwr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BN/W)
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- NORSTAR Norstar B245-GY Grey Caressoft Medical Stool with Back Cushion (B245-GY)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Platinum) (260029TZV)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- Diversified Spaces Drafting & Utility Tables