Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Art/Drafting Table, 36" X 30", Almond
Mfr # DT-2SA30
Zoro # G1893348
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Height 30"
- Tabletop Color Almond
- Depth 24"
Product Information
- Brand Diversified Spaces
- MFR # DT-2SA30
- Zoro # G1893348
- UPC # 844246001472
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 36" |
Height | 30" |
Depth | 24" |
Details
Item | Art/Drafting Table |
Shape | Rectangle |
Tabletop Color | Almond |
Material | Maple |
Type | Art/Drafting Table |
Color | Almond |
Surface Material | Wood |
Description
Drafting Table,14 In.x19-3/4 In.x2 In.,Cntr Drwr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- LUXOR 34" LP TABLE (LP34-B)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- Diversified Spaces Drafting & Utility Tables