Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 48 in W, 84 in H
Mfr # GSC-22
Zoro # G1894020
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,911.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Maple
- Number of Shelves 6
- Overall Height 84 in
- Includes (2) Fixed, (4) Adjustable
Product Information
- Brand Diversified Spaces
- MFR # GSC-22
- Zoro # G1894020
- UPC # 844246003940
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Number of Shelves | 6 |
Item | Storage Cabinet |
Includes | (2) Fixed, (4) Adjustable |
Description
Cabinet,Gneral Storag,48 In.x22 In.x84 In.,1 In.Shlf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE KLAMP Plastic Stop Pipe Fittings - Fits 1-1/4 Schedule 40 Pipe (133-C)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- Diversified Spaces Industrial Storage Cabinets