Shop All Safety Monitoring Relays
Diversified
SLA Series Three-Phase Monitoring Relay
Mfr # SLA-440-ALE
Zoro # G109227220
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diversified
- MFR # SLA-440-ALE
- Zoro # G109227220
- Country of Origin Taiwan, Province of China
- Category Safety Monitoring Relays
Description
The from ATC Diversified Electronics is designed to provide cost-effective protection against from phase loss, under voltage, and phase reversal conditions that can contribute to premature motor or equipment failure and downtime.It is designed for use with three-phase systems Delta and Wye, such as those typically found in motor control centers or other critical motor and pump monitoring applications.For UL Listed units, with field wiring terminals, copper wire with 60 Degrees /75 Degrees C rating must be used for control circuitry connections. NOTE: When a phase is lost while the motor is running, a condition known as regeneration occurs where a voltage is induced into the open phase nearly equal in magnitude to the normal phase-to-phase voltage. However, with the exception of lightly loaded motors, enough change is detected by the SLA to provide the required protection when properly adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (6ECE0)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CR)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-440-ALE)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- PILZ 24V-Dc Safety Relay (PNOZ MI1P 773400)
- Diversified Electrical Relays