Shop All Pump Parts
Diversified
Pump Duplexor
Mfr # ARB-120-ACA
Zoro # G009227344
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diversified
- MFR # ARB-120-ACA
- Zoro # G009227344
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Description
The is used in control panels where two loads are required to alternate to provide equal run time on the loads. The alternating action is initiated by a control switch, which is common with one side of the control voltage. The output contacts will change states each time the control switch is opened, thus alternating the two loads. The LED indicators show the position of the output relay.The ARA Series is the standard providing automatic alternating sequence. The ARB has the automatic sequencing feature plus the option of locking it into one sequence. A three position switch permits the field selection of normal duplexing action, locking in the A-B sequence, or B-A sequence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump FDA Food Grade 5 Gallon Double Action Pail Pump (EZ-5)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540015)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 8 Stage (PB3508A303)
- ACTION PUMP Action Pump FDA Food Grade 15 Gallon Double Action Drum Pump (EZ-15)
- DIVERSIFIED Pump Duplexor (ARA-24-ACA)
- DIVERSIFIED Pump Duplexor (ARA-120-ABA)
- DIVERSIFIED Pump Duplexor (ARA-120-ADA)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120H-FT75)
- DIVERSIFIED Pump Duplexor (ARA-120-AEA)
- DIVERSIFIED Pump Duplexor (ARB-240-ACA)
- GARLOCK 1303-FEP COMPRESSON PACKING 1/8IN 1LB PUMP PARTS AND ACCESSORY (41413-1008)
- Diversified Pump Parts