Shop All Test Equipment Accessories
Diversified
Multiple Channel Isolated Switch
Mfr # ISL-120-AAE
Zoro # G409227401
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diversified
- MFR # ISL-120-AAE
- Zoro # G409227401
- Country of Origin Taiwan, Province of China
- Category Test Equipment Accessories
Description
The ISO/ISL Series multiple channel devices are used to provide asafe and reliable means of controlling loads from hazardous locationswithout releasing sufficient energy under normal or abnormal conditionsto cause ignition of a flammable or combustible atmosphericmixture while in its most easily ignited concentration. An isolatedoutput turns on when the corresponding control switch input from thehazardous location is activated. When using normally closed controlswitch inputs, a jumper should be installed between terminals 1 and2. Normally open control switch inputs do not require the optionaljumper. When thenon-latching ISO Series control switch input is activated, its correspondingoutput turns on. When the control switch input is deactivated,its output turns off. When the latching ISL Series controlswitch input 2, 3 or 4 is activated, its corresponding output turns on.When control switch 2, 3 or 4 is deactivated, its corresponding outputremains latched on as long as control switch input 1 is activated;otherwise it turns off immediately. Control switch input 1 also controlsoutput 1 just as in the non-latching ISO Series.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (TRS4-1/2R)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- DIVERSIFIED Multifuction Meter (VCFP96M)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ABE)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-ACE)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- KLEIN TOOLS CoaxMap™ Kit (VDV512-056)
- Diversified Test Equipment Accessories