Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK
Mfr # 247163
Zoro # G404968873
product price: $157.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 3.5 in
- Height 3.5 in
Product Information
- Brand Diversified Biotech
- MFR # 247163
- Zoro # G404968873
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 3.5 in |
Height | 3.5 in |
Description
Convenient five across labels available in all white on same roll for quick and easy coding of sample tubes. Supplied in a cube style dispenser box that keeps labels neat and clean and ready for use. Tough-Spots withstand temperature down to -196°C without cracking or peeling and fit all 0.5-2.0ml micro-tubes. Labels are resistant to organic solvents and caustic agents.
Convenient 5 across labels 1/2 inch diameter Save time and money Handy dispenser boxShipping Weight: 0.6001 lbs
Shipping Dimensions: 3.50 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Convenient 5 across labels 1/2 inch diameter Save time and money Handy dispenser boxShipping Weight: 0.6001 lbs
Shipping Dimensions: 3.50 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 6 (8677633)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- HONEYWELL SAFETY PRODUCTS EARPLUGS PER-FIT REUSABLE W/CASE (WS13110140CC)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Yellow, 1000/pk, 1000PK (247129Y)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Tough-Spots, 3/8" Dia, Orange, 1000/pk, 1000PK (247106O)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8" Dia, Yellow, 3840/pk, 3840PK (247131Y)
- DIVERSIFIED BIOTECH Cryobabies, Laser, 0.5ml, Orange, 2380/pk, 2380PK (247128-O)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- Diversified Biotech Safety Labels