Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK
Mfr # 247162
Zoro # G004968808
product price: $157.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 3.5 in
- Height 3.5 in
Product Information
- Brand Diversified Biotech
- MFR # 247162
- Zoro # G004968808
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 3.5 in |
Height | 3.5 in |
Description
Convenient five across labels available in assorted colors on same roll for quick and easy color coding of sample tubes. Supplied in a cube style dispenser box that keeps labels neat and clean and ready for use. Tough-Spots withstand temperature down to -196°C without cracking or peeling and fit all 0.5-2.0ml micro-tubes. Labels are resistant to organic solvents and caustic agents.
Convenient 5 across labels 1/2 inch diameter Save time and money -196°C Handy dispenser boxShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Convenient 5 across labels 1/2 inch diameter Save time and money -196°C Handy dispenser boxShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS High Alert 3/8" x 1-1/2" (PAUX-137)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10165446)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135 (FS-17-135)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- DIVERSIFIED BIOTECH Tough-Spots, 3/8" Dia, Orange, 1000/pk, 1000PK (247106O)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, Teeny 0.91x0.32", White, 3850/pk, 3850PK (247151)
- DIVERSIFIED BIOTECH Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247168)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- Diversified Biotech Safety Labels