Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Spots, Laser, 3/8" Dia, Yellow, 3840/pk, 3840PK
Mfr # 247131Y
Zoro # G804969074
product price: $95.19
/pk 3840, $0.02/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.13 in
- Length 0.75 in
- Height 12 in
Product Information
- Brand Diversified Biotech
- MFR # 247131Y
- Zoro # G804969074
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9.13 in |
Length | 0.75 in |
Height | 12 in |
Description
Tough-Spots are chemically resistant labels that adhere to polypropylene tubes without cracking, peeling or degrading. Specially designed to withstand boiling water baths, autoclaving freezing, cryogenic liquid nitrogen storage, organic solvents and caustic agents. Tough-Spots are made of a special smear resistant material and will accept any marking instrument.
3/8" Spots -196°C Laser printer sheets Pre-cut Round Labels For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 1 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
3/8" Spots -196°C Laser printer sheets Pre-cut Round Labels For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 1 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/9L)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-s-g)
- DIVERSIFIED BIOTECH Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247168)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Pink, 1000/pk, 1000PK (247129P)
- DIVERSIFIED BIOTECH Sidewall Tough-Tags for Micro-well Plates/Dishes, 1000/Roll, 1000PK (247116)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Yellow, 1000/pk, 1000PK (247129Y)
- BROTHER 9Mm (0.35) Black On White Hge Tape w/ Extra Strength Adhesive 8M (HGES2215PK)
- Diversified Biotech Safety Labels