Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Spots, 1/2" Dia, Pink, 1000/pk, 1000PK
Mfr # 247129P
Zoro # G804969050
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 0.5 in
- Height 3.5 in
Product Information
- Brand Diversified Biotech
- MFR # 247129P
- Zoro # G804969050
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 0.5 in |
Height | 3.5 in |
Description
Tough-Spots are chemically resistant labels that adhere to polypropylene tubes without cracking, peeling or degrading. Specially designed to withstand boiling water baths, autoclaving freezing, cryogenic liquid nitrogen storage, organic solvents and caustic agents.Tough-Spots are made of a special smear resistant material and will accept any marking instrument.
Fits 1.5-2.0ml Tubes 1/2 Inch Diameter Spots Withstands up to -196°C Pre-cut Round Labels For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Fits 1.5-2.0ml Tubes 1/2 Inch Diameter Spots Withstands up to -196°C Pre-cut Round Labels For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- STEEL GRIP GLOVES Grip Kv5X 8967-4 Kevlar Terrycloth High Heat Gloves W/Wool Lining, Lg (KV5X 8967-4 HFX)
- DIVERSIFIED BIOTECH Tough-Tags, Microscope Slide Labels, 1x1, White, 2000/pk, 2000PK (247143)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Yellow, 1000/pk, 1000PK (247129Y)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, Teeny 0.91x0.32", White, 3850/pk, 3850PK (247151)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- Diversified Biotech Safety Labels