Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK
Mfr # 247168
Zoro # G004968884
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.13 in
- Length 0.25 in
- Height 12 in
Product Information
- Brand Diversified Biotech
- MFR # 247168
- Zoro # G004968884
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9.13 in |
Length | 0.25 in |
Height | 12 in |
Description
Cryo-Clear laser printable labels withstand cryogenic storage conditions at -196°C and high temperatures up to +70°C. Chemically inert labels resist most organic solvents and adhere to plastic, glass and metal without cracking, peeling or degrading. Label sheets are specially coated to accept laser printing and other methods of marking. Not recommended for use with siliconized tubes.
Dimensions: 1.28 inches x 0.50 inchesShipping Weight: 1.25 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Dimensions: 1.28 inches x 0.50 inchesShipping Weight: 1.25 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0235-M)
- GLOBAL VISION Safety Sunglasses Herc 5 Sm (HERC1YT)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 5, Black (31261.05)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, Teeny 0.91x0.32", White, 3850/pk, 3850PK (247151)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Yellow, 1000/pk, 1000PK (247129Y)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- DIVERSIFIED BIOTECH Sidewall Tough-Tags for Micro-well Plates/Dishes, 1000/Roll, 1000PK (247116)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- Diversified Biotech Safety Labels