Shop All Microscope Accessories
Diversified Biotech
Cryo-Babies, Laser, 1x1, White, 1600/pk, 1600PK
Mfr # 247159
Zoro # G504971865
product price: $98.59
/pk 1600, $0.06/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.12 in
- Length 0.75 in
- Height 12 in
Product Information
- Brand Diversified Biotech
- MFR # 247159
- Zoro # G504971865
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 9.12 in |
Length | 0.75 in |
Height | 12 in |
Description
Cryo-Babies are designed to offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, organic solvents, caustic agents and other laboratory chemicals. Cryo-Babies fit cryogenic vials and 1.5 - 2.0 ml micro-tubes. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and accept any marking instrument.
Temperature Range: -196°C to 150°CShipping Weight: 2.2 lbs
Shipping Dimensions: 9.12 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -196°C to 150°CShipping Weight: 2.2 lbs
Shipping Dimensions: 9.12 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- YSI Reagent, Tablet, PK50 (YPM193)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- LAMOTTE pH/TDS/Salt Meter, (4)CR2032 Batteries (1766)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- AMSCOPE 8W Fluorescent Ring Light Bulb (FRL8B)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE 10X Plan Achromatic Compound Microscope Objective Lens (PA10X-V300)
- AMSCOPE 10X Infinity Plan Achromatic Microscope Objective (PA10X-INF-V300)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- AMSCOPE 2X Achromatic Microscope Objective (A2X)
- Diversified Biotech Microscope Accessories