Shop All Time Delay Relays
Diversified
ASC-500 Delay-On-Break Timer
Mfr # ASC-500-5
Zoro # G509227387
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diversified
- MFR # ASC-500-5
- Zoro # G509227387
- Country of Origin United States
- Category Time Delay Relays
Description
This family of controls provides short cycle protection by locking out the compressor for a period of time after a voltage or thermostat interruption. Subsequent interruptions will not increase the delay period. Since the delay begins when the interruption occurs, the temperature control is not affected. Under normal operating conditions, the compressor off time is longer than five 5 minutes. In this case, the use of these timers will not lengthen this off cycle.These are easy to install two 2 terminal Short Cycle Timers that connect in series with the control voltage and control relay. The 24 VAC model employs a built-in bypass circuit for allowing continuous flow through the thermostat's cooling anticipator while the timer output is off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMA-6-R)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-ALA-010)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-060)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-010)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- Diversified Time Delay Relays