Shop All Storage Totes & Containers
Diversi-Plast
Nesting Container, Blue, Polyethylene, 23 in L, 15 5/8 in W, 12 in H, 1.72 cu ft Volume Capacity
Mfr # 39816
Zoro # G3386162
product price: $99.99
/pk 3, $33.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 50 lb
- Material Polyethylene
- Overall Length 23 in
- Overall Height 12 in
Product Information
- Brand Diversi-Plast
- MFR # 39816
- Zoro # G3386162
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 in |
Overall Height | 12 in |
Overall Width | 15 5/8 in |
Inside Height | 11 1/2 in |
Inside Length | 20 3/8 in |
Inside Width | 12 3/4 in |
Height | 12 in |
Bottom Inside Length | 20 3/8 in |
Overall LxWxH | 23 in x 15 5/8 in x 12 in |
Bottom Inside Width | 12 3/4 in |
Outside Width | 15 5/8 in |
Outside Length | 23 in |
Outside Height | 12 in |
Description
Nesting Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Yes, Overall Height 12 in, Overall Length 23 in, Overall Width 15 5/8 in, Resistant To Dirt, Moisture, Oils, Stackable No, Stacking Capacity Not Applicable, Volume Capacity 12.9 gal, Weight Capacity 50 lb, NSF Certified No, Bottom Inside Length 20 3/8 in, Bottom Inside Width 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181407CR-1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Blue, 11 5/8 in L (QSB102BL)
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39812)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39809)
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39810)
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity (39825)
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39814)
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39808)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W (81904851362585)
- Diversi-Plast Storage Totes & Containers