Shop All Tile & Grout Cleaner
Diversey
Tile and Grout Rejuvenator, Yellow, PK12
Mfr # 101104392
Zoro # G101866052
product price: $56.75
/pk 12, $4.73/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Container Size 32 oz
- Fragrance Chlorine
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Tile and Grout Cleaner
Product Information
- Brand Diversey
- MFR # 101104392
- Zoro # G101866052
- UPC # 10807174549833
- Country of Origin United States
- Category Tile & Grout Cleaner
Dimensions
Container Size | 32 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Chlorine |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Tile and Grout Cleaner |
NSF Rating | Not Rated |
Cleaner Form | Liquid |
Properties | Nonflammable |
Flash Point | Greater than 200 Degrees F |
Features | Available with Foaming Trigger for Application to Vertical Surfaces |
Product Series | Crew(R) |
Nonflammable | Yes |
VOC Content | 0% |
Net Weight | 946 ml |
Primary Chemical | Bleach |
Standards | DSL, TSCA |
pH Value | Alkaline |
Rinse Required | Yes |
pH Level | 11 |
Color | Yellow |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Tile and Grout Cleaner, Primary Chemical Bleach, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Chlorine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Yellow, Product Series Crew(R), VOC Content 0 Percent, pH Level 11, pH Value Alkaline, Flash Point Greater than 200 Degrees F, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, DSL, TSCA, Net Weight 946 ml
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENDANT 1 gal. Liquid Hand Soap Jug, 4 PK (DIA15926)
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- SPILLTECH Absorbent Pad, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100S)
- EWBANK Speedsweep Compact Manual Floor Sweeper (525)
- DIVERSEY Crew Tile and Grout Rejuvenator, 12PK (DVO101104392CT)
- DIVERSEY Crew Tile and Grout Rejuvenator, 32 oz Spray Bottle, PK12 (101104392)
- CLR PRO Calcium, Lime and Rust Remover, 32 oz Spray Bottle, PK6, 6PK (FM-CLR32-6PRO)
- BETCO Stone, Tile, Grout Cleaner and Protectant, Pleasant Scent, 1 gal Bottle, 4PK (16850400)
- WARSAW CHEMICAL Nam #1, Lime Remover, Tile & Grout Cleaner, 1-Gallon, 4PK (21504-0000004)
- GRANITE GOLD No Scent Grout Cleaner 24 oz Liquid (GG0371)
- ZEP Tile and Grout Cleaner, 1 qt., Bottle, PK12 (104601)
- Diversey Tile & Grout Cleaner