Shop All Kitchen Cleaners
This Product is Discontinued
Diversey
Suma Oven and Grill Cleaner, 32 oz, PK12 (Discontinued)
Mfr # 948049
Zoro # G4586346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Cleaner Container Size 32 oz
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical Ethanol, Sodium Hydroxide
Product Information
- Brand Diversey
- MFR # 948049
- Zoro # G4586346
- UPC # 807174531879
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Oven and Grill Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Standards Kosher, NSF Rated, Butyl Free No, Color Tan, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable Yes, Primary Chemical Ethanol, Sodium Hydroxide, Product Series Suma(R), Properties Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.