Shop All All Purpose Cleaners
Diversey
Suma Block Whitener, 128 fl oz (4 quart) Chlorine, 4 PK
Mfr # DVO904404CT
Zoro # G002501625
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Chlorine
- Color Yellow
- Ready to Use/Concentrated Ready-To-Use
- Standards DOT; OSHA
Product Information
- Brand Diversey
- MFR # DVO904404CT
- Zoro # G002501625
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Fragrance | Chlorine |
Color | Yellow |
Ready to Use/Concentrated | Ready-To-Use |
Item | Suma Block Whitener |
Standards | DOT; OSHA |
Primary Chemical | Alkaline |
Cleaner Form | Liquid |
Application | Multipurpose |
Features | Non-corrosive |
Type | Surface Cleaner |
Description
Specifically formulated for food cutting and preparation surfaces, Suma Block Whitener provides superior cleaning and whitening of cutting boards and other plastic surfaces. It is a high-alkaline, noncorrosive, RTU-thickened liquid. Thick liquid formula spreads easily over rough surfaces and allows even applications. It begins to work immediately upon application. It should be applied directly to the surfaces and used with a brush for deep cleaning. Powerful formula whitens and brightens cutting boards in as little as 15 minutes. Whitener meets DOT and OSHA noncorrosive requirements. It is pale yellow and has a chlorine scent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Valve Grease (721618)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- BOARDWALK Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray (BWKBWMS16MFM)
- SIMPLEHUMAN 16 gal Round Step Can, White, Stainless Steel (CW1835)
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, characteristic (4963314)
- DIVERSEY Neutral Cleaner, 5L Bottle, Citrus (93063390)
- DIVERSEY EasyPaks Neutral Cleaner, 0.50 oz (0.03 lb) Canister, Pine Forest, 2 PK (DVO990653CT)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 1 gal. Container, 2 PK (CBD540557)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- Diversey All Purpose Cleaners