Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Spot and Stain Remover, 32 oz., PK6
Mfr # 95002540
Zoro # G4326738
product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 6.5
- Size 32 oz
- Container Type Bottle
- For Use With Carpet
Product Information
- Brand Diversey
- MFR # 95002540
- Zoro # G4326738
- UPC # 807174534740
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Spot and Stain Remover, Cleaner Type Carpet Cleaner, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Mild Citrus, Product Label Red Juice Stain Remover, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 fl oz, NSF Rating Not Rated, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- BRADY Absorbent Roll, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350)
- DOWNY Fabric Softener, Liquid, Clean & Fresh, 4 PK (41212)
- GORDON BRUSH 3/8" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (14SS-003G-12)
- DIVERSEY Carpet Pre Treatment, 84.5 oz, Floral, PK2 (904274)
- DIVERSEY Carpet Extraction Rinse, Fruity Floral (101109760)
- DIVERSEY Carpet Spotter, 32 oz., Ammonia, Bottle (5002611)
- DIVERSEY Defoamer/Carpet Cleaner, Cream, Bland Scent, 32 oz Squeeze Bottle, PK6 (95002620)
- DIVERSEY Carpet Pre Treatment, 1 gal., Fruity (101109737)
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- INK SPOT Hard Surface/Crpt Spot Remover, 1 qt., PK6 (NL529-Q6)
- Diversey Carpet & Upholstery Cleaning Chemicals