Shop All All Purpose Cleaners
Diversey
Spitfire Power Cleaner, 32 fl oz (1 quart) Spray Bottle, Fresh, 8 PK
Mfr # DVOCBD540014
Zoro # G005742834
original price:
$50.69
9% off
new price: $45.65
/pk 8, $5.71/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 fl oz (1 quart)
- Fragrance Fresh
- Color Red
- Ready to Use/Concentrated Ready-To-Use
Product Information
- Brand Diversey
- MFR # DVOCBD540014
- Zoro # G005742834
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Container Type | Spray Bottle |
Fragrance | Fresh |
Color | Red |
Ready to Use/Concentrated | Ready-To-Use |
Item | Spitfire Power Cleaner |
Standards | Kosher; NSF |
Effective to Remove | Dirt Remover; Grime Remover; Ink Remover; Crayon Mark Remover; Adhesive Remover; Marker Remover; Gum Remover; Food Soil Remover; Scuff Mark Remover; Grease Remover; Oil Remover; Soil Remover; Stain Remover; Paint Remover; Heel Mark Remover; Tar Remover; Rubber Mark Remover |
Cleaner Form | Spray |
Features | Heavy Duty |
Type | Multipurpose Cleaner |
Application | Multipurpose; Multi Surface |
Description
Spitfire Power Cleaner penetrates and dissolves tough soils within seconds for fast, easy removal of dirt and grime. Super-strength, ready-to-use formula is simple to use. Just spray and wipe. No diluting is necessary. Safe and powerful, all-purpose cleaner removes ink, crayon, marker, adhesive, gum, food soils, scuff marks, grease, oil and daily soil buildup from any washable surface. It quickly dissolves graffiti like spray paint, ink, crayon and permanent marker without damaging your surface. It removes scuffs, heel marks, tar, gum and rubber marks from floors. This spray cleaner with a fresh, crisp pine scent is ideal for offices, kitchens, breakrooms, schools, retail stores, automotive centers, industrial plants, restaurants and other commercial facilities.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 5 gal Round Bucket, White, Plastic (5515p-91)
- GEORGIA PACIFICRPORATION Sparkle Paper Towels, 2 Ply, 116 Sheets, White (22238)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- HOMECARE PRODUCTS Squeegee-Scrubber Combo Pro - 14 in. (HO173758)
- DIVERSEY All Purpose Cleaner, 32 oz Fresh Crisp Pine (CBD540038)
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- HYGEA NATURAL Lemon Fresh Natural All Purpose Cleaner Ready to Use Gallon 128 oz (HN-4053)
- Diversey All Purpose Cleaners