Shop All Floor Strippers
Diversey
Pro Strip Floor Stripper, 5 L
Mfr # 95547312
Zoro # G4419195
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 L
- Container Type Hose End Sprayer
- Green Certification or Other Recognition Green Seal Certified
- Recommended Dilution 1:13, 1:20
- Standards Green Seal GS-40
Product Information
- Brand Diversey
- MFR # 95547312
- Zoro # G4419195
- UPC # 807174527391
- Country of Origin Multiple
- Category Floor Strippers
Dimensions
Size | 5 L |
Container Size | 5 L |
Description
Floor Stripper, Label Color Coding Red, Chemical Series Pro Strip, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 10, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:13, 1:20, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 48 Percent, Fragrance Unscented, Standards Green Seal GS-40, Surfaces for Use On Vinyl
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- 3M Absorbent Pad, 75 gal, 34 in x 38 in, Oil-Based Liquids, White (HP-557)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- OPS OPS Green 10"H x 4-1/2"W Multifold Dispenser, Stainless Steel (1250-01G)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- DIVERSEY Butyl Free Floor Stripper, Size 5 gal. (95032360)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- TOUGH GUY Floor Stripper, 2.5 gal., Plastic Bottle (36XX52)
- Diversey Floor Strippers