Shop All Degreasers
Diversey
Power Cleane/Degreaser, 1 Gal Jug, Liquid, Red, 4 PK
Mfr # 100870948
Zoro # G6076705
product price: $88.59
/pk 4, $22.15/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Degreaser Application Cabinets; Concrete; Counters; Floors; Walls
- Fragrance Fresh
Product Information
- Brand Diversey
- MFR # 100870948
- Zoro # G6076705
- UPC # 10807174534044
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Details
Item | Power Cleane/Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Degreaser Application | Cabinets; Concrete; Counters; Floors; Walls |
Fragrance | Fresh |
For Use On | Food Soils; Grease; Grime; Petroleum; Stains |
Color | Red |
Net Weight | 36.398 lbs |
Application | All-Purpose |
Primary Chemical | Benzyl Alcohol; Diethylene Glycol Monoethyl Ether |
Description
DiverseyTM Spitfire Power Cleaner, Fresh Pine Scent, 3.78 L Container, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Paper Liner Wastebasket, 4X6.5, 2000Pk (28798100)
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- SAFCO Onyx Mesh Wall Racks, 2Hook, Steel (6401BL)
- CAR-FRESHNER Little Trees AirFresh, Royal Pine 2-Pack AirFresh, Royal Pine 2 (U2S22001)
- DIVERSEY Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 8 PK (CBD540564)
- DIVERSEY Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (95272232)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Quart Liquid, Clear (PC-PEROXI-1)
- Diversey Degreasers