Shop All Disinfectants and Sanitizers
Diversey
Oxivir TB One-Step Disinfectant, PK12, Bottle, Unscented, 12 PK
Mfr # 4277285
Zoro # G8059047
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Capacity 32 oz
- Standards EPA Reg. No. 70627-56; EPA List N
- Physical Form Liquid
Product Information
- Brand Diversey
- MFR # 4277285
- Zoro # G8059047
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Oxivir TB One-Step Disinfectant,PK12 |
Capacity | 32 oz |
Standards | EPA Reg. No. 70627-56; EPA List N |
Physical Form | Liquid |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Net Weight | 28.09 lbs |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Surface | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Includes | (1) Re-usable Trigger Sprayer Per Carton |
Description
Oxivir TB One-Step Disinfectant,PK12, Package Quantity 12
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Contact Cleaner, 14 oz., Aerosol Can, PK12 (35001)
- NILFISK/ADVANCE VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (VR17120)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- BERRY GLOBAL 250CT 45GAL NAT Liner (620527)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- DIVERSEY Sanitizer, Portion Measuring Bottle, Bland, 2 PK (100965932)
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- DIVERSEY Cleaner and Disinfectant, 19 oz. Aerosol Can, Lavender, White (04531.)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Pail, Unscented, Blue-Green, 4 PK (5283038)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK (5283046)
- RECKITT BENCKISER LYSOL® Concentrate Disinfectant, 12 Oz. Bottle, 6/Carton (77500)
- Diversey Disinfectants and Sanitizers