Shop All Pre-Measured Chemicals
Diversey
One Step Deordorizing Cleaner and Disinfectant Concentrate, 1.5L Hose End Connection Bottle, 2 PK
Mfr # 3062637
Zoro # G3748035
original price:
$67.29
10% off
new price: $60.19
/pk 2, $30.10/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:203
- Container Type Hose End Sprayer
- Primary Chemical None
- VOC Content 3.1
Product Information
- Brand Diversey
- MFR # 3062637
- Zoro # G3748035
- UPC # 807174491104
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 1.5L |
Cleaner Container Size | 1.50L |
Container Size | 1.5 L |
Description
One Step Deodorizing Cleaner and Disinfectant, Label Number 5, Label Color Coding Blue, Chemical Series Virex, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 10.2, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Butyl Free, EPA Registration Number 70627-24, Flash Point 187 Degrees F, VOC Content 3 Percent
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Regular Scent Disinfecting Bleach 81 oz (32263)
- KIMBERLY-CLARK PROFESSIONAL Scott Control, Sheets, 2 Ply, 250 Sheets, White, 36 PK (48280)
- LOCTITE Cleaner/Degreaser, 5 Gal Pail, Liquid (2046048)
- STRUCTRON 75" Handle, Telescoping, Yellow, 612ft, Yellow, Fiberglass (60253)
- DIVERSEY Sanitizer Concentrate, 5L Hose End Connection Bottle (5753301)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- DIVERSEY Cleaner and Disinfectant, Bottle, 2 PK (101102190)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug (94998841)
- DIVERSEY Neutral Floor Cleaner, 2.5L Bottle, 2 PK (101109757)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- Diversey Pre-Measured Chemicals & Dispensers