Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Diversey
Odor Eliminator, Size 32 oz., Green Apple (Discontinued)
Mfr # 04439.
Zoro # G3641014
This Product is Discontinued
Key Features
- Fragrance Green Apple
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Odor Eliminators
- Container Type Bottle
Product Information
- Brand Diversey
- MFR # 04439.
- Zoro # G3641014
- UPC # 046500044397
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Details
Fragrance | Green Apple |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Odor Eliminators |
Container Type | Bottle |
Item | Odor Counteractant |
Features | Fast Acting Formula Neutralizes Odors from Mold, Mildew and Urine, Formulated to Fight the Toughest Odors by Lifting Pleasant Fragrance into the Air |
Product Series | Good Sense |
Air Freshener Form | Liquid |
Surfaces for Use On | Air; Carpet |
NSF Rating | Not Rated |
Description
Odor Counteractant, Odor Eliminators, Fragrance Green Apple, Container Type Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air; Carpet, Ready to Use/Concentrated Ready to Use, Features Fast Acting Formula Neutralizes Odors from Mold, Mildew and Urine, Formulated to Fight the Toughest Odors by Lifting Pleasant Fragrance into the Air, NSF Rating Not Rated, Product Series Good Sense
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.