Shop All Air Fresheners & Odor Eliminators
Diversey
Odor Eliminator, Fresh, PK4
Mfr # 94496154
Zoro # G8576407
original price:
$131.09
18% off
new price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Tan
- Recommended Dilution 1:1, 1:10
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Product Information
- Brand Diversey
- MFR # 94496154
- Zoro # G8576407
- UPC # 807174500158
- Country of Origin Multiple
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Fresh |
Color | Tan |
Recommended Dilution | 1:1, 1:10 |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item - Surface and Air Deodorants | Odor Eliminator |
RTU Yield per Container | 7 gal. |
For Use On | Odors |
Container Type | Jug |
Degreaser Container Type | Pail |
Item | Odor Eliminator |
Primary Chemical | None |
Standards | Ecologo, Kosher |
Product Series | Good Sense |
Application | Use for Odor Control and Odor Digesting. can be Used inHealth Care, Food Service, Retail, and Lodging Facilities for Use on All Washable Surfaces |
VOC Content | 0% |
Surfaces for Use On | Air, Carpet, Hard Nonporous Surfaces |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:1, 1:10, Air Freshener Form Liquid, Tan, Air, Carpet, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, NSF Rating Not Rated, Product Series Good Sense, Standards Ecologo, Kosher, VOC Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill, 2 PK (6472-02)
- KIMBERLY-CLARK PROFESSIONAL ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25, Cherry Blossom (58732)
- GARDNER BENDER Electrical Degreaser, 19 Oz Aerosol Can, Liquid, Blue (GCD-004)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- DIVERSEY Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral (94266359)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- FEBREZE Air Freshener, Small Spaces, Linen&Sky, 25oz, , WE/BE, PK 2 (PGC55868)
- Diversey Air Fresheners & Odor Eliminators