Shop All Floor Cleaners and Maintainers
Diversey
Neutral Cleaner, Stride Citrus, 1.32 Gallon, Orange
Mfr # DVO93063390
Zoro # G802501481
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 169.1 fl oz (5.3 quart)
- Color Red
- Fragrance Citrus
- Primary Chemical Water; Alcohol Ethoxylate; Sodium Xylene Sulfonate; Fatty Acids C8-18; Dipropylene Glycol Methyl Ether; C18 Unsaturated Fatty Acid
Product Information
- Brand Diversey
- MFR # DVO93063390
- Zoro # G802501481
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 169.1 fl oz (5.3 quart) |
Details
Item | Stride Citrus Neutral Cleaner |
Form | Liquid |
Color | Red |
Fragrance | Citrus |
Primary Chemical | Water; Alcohol Ethoxylate; Sodium Xylene Sulfonate; Fatty Acids C8-18; Dipropylene Glycol Methyl Ether; C18 Unsaturated Fatty Acid |
Application | Hard Surface; Floor |
Features | Non Alkaline; Low Foaming; pH Neutral; Film-free; Phosphorous-free |
Description
Neutral cleaner features a nonalkaline formula that dries film-free to prevent dulling floor finishes. Easy-to-use solution does not require rinsing for quick, simple cleaning performance. Low-foaming design allows less emptying of recovery tanks. Concentrated cleaner offers cost-efficient performance. Cleaner with a citrus scent is Green Seal, Greenguard, Kosher and NSF certified. Neutral cleaner is perfect for everyday cleanings of nearly all washable surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH 4 1/2 in W Car Wash Brush, Not Applicable L Handle, 4 1/2 in L Brush, Gray, Wood, 5 in L Overall (MIB-41129)
- CONTROL CO Anti Static Brush, Soft, 6 in L Handle, 3 in L Brush, 9 in L Overall (3323)
- PFERD Shoe Hndl Scrtch Brush, CSWire, Wood, 4x16 in, 5-1/4 in L Handle, 5 in L Brush, Hardwood (85033)
- GLOBAL INDUSTRIAL Heavy Duty Hand Cleaner Dispenser, 2L Capacity, Black (641456BK)
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, 2.5 Liter, RD, PK 2 (DVO92974618)
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- DIVERSEY Floor Maintainer, 1 gal., Characteristic (101109740)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- Diversey Floor Cleaners and Maintainers