Shop All Air Freshener Dispensers
Diversey
Metered Air Fresh Disp, Wall Mount, PK4
Mfr # D04806
Zoro # G7529261
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage Not Rated
- Dispenser Type Metered
- Refill Type Aerosol Spray
- Dispensing Method Spray
Product Information
- Brand Diversey
- MFR # D04806
- Zoro # G7529261
- UPC # 807174048063
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 8 1/2 in |
Length | 10 39/64 in |
Height | 8 5/8 in |
Battery Size | AA |
Depth | 10 5/8 in |
Description
Air Freshener Dispenser, Metered, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Good Sense, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage Not Rated, Scent Release Settings Adjustable Intensity, Dispensing Method Spray, Dispenser Includes Dispenser Only, Fragrance Fresh & Tuscan Garden, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size AA, Height 8 5/8 in, Width 8 1/2 in, Includes Battery, Features Delay Settings, Depth 10 5/8 in, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hard Floor Tool, 14" (106194)
- PROTEAM Wheel/Axle Replacement Kit (834363)
- LORELL Rectangular Trash Can, Teak, Polystyrene (42692)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dustpan, w/Wheels, 12 1/2 ", Polypropylene, Black (FG253100BLA)
- DIVERSEY Air Care Dispenser, Cartridge, White, PK6 (D100910596)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- F MATIC Gloss Mini Passive Air Dispenser, White, 12PK (DRSHP-F1-100W-N)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Base, PK2 (FDB-01-2)
- GLADE Automatic Spray Hldr and Clean Linen, PK4 (306038)
- F MATIC Gloss Mini Passive Air Dispenser, Black Sample (SAMPLE-F1-100B-N)
- Diversey Air Freshener Dispensers