Shop All Laundry Stain Removers
Diversey
Liquid Laundry Stain Remover 5 gal., Pail
Mfr # 95750345
Zoro # G6605650
product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Container Type Bucket
- Fragrance Unscented
- Container Size 5 gal
Product Information
- Brand Diversey
- MFR # 95750345
- Zoro # G6605650
- UPC # 807174525960
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gal. |
Details
Item | Chlorine Laundry Stain Remover Liquid |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Container Type | Bucket |
Fragrance | Unscented |
High Efficiency Compatibility | No |
Pack Count | 1 |
Packs per Case | 1 |
Color | Yellow |
Standards | Kosher |
Item - Laundry Detergent and Stain Remover | Laundry Stain Remover |
Contains | Chlorine, Sodium Hydroxide, Sodium Hypochlorite |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Degreaser Container Type | Pail |
Features | Easy to Dose, Effective Bleaching in All Water Temperatures Under 155 Degrees F (68 Degrees C), Enables Energy Savings by Bleaching at Lower Temperatures, Excellent Destainer for a Wide Range of Oxidizable Stains on White Cotton and Poly-Cotton Fabric, Provides Good Hygiene |
Flash Point | Greater Than 200 Degrees F |
VOC Content | 0 % |
Primary Chemical | None |
pH Value | Alkaline |
pH Level | 11 |
Description
Chlorine Laundry Stain Remover Liquid, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Standards Kosher, Color Yellow, Features Easy to Dose, Effective Bleaching in All Water Temperatures Under 155 Degrees F (68 Degrees C), Enables Energy Savings by Bleaching at Lower Temperatures, Excellent Destainer for a Wide Range of Oxidizable Stains on White Cotton and Poly-Cotton Fabric, Provides Good Hygiene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- NOBLES/TENNANT SQUEEGEE SET - TAN, FITS TN 1228905, 1228907 (9015736)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- ZEP Pleasant Scent Carpet Cleaner 32 oz Liquid (ZUHTC32)
- CHURCH & DWIGHT CO. OxiClean, Stain Remover, Regular Scent, 30 Lb Box (3320084012)
- SPARTAN CHEMICAL CO. Clothesline Fresh S5 1 Quart Iodine & Betadine Remover (705503)
- THEOCHEM ENZY-OUT - 4/1 GL CASE, Bio-Enzymatic stain remover, 4PK (100347-99990-7G)
- MIDLAB Grease laundry stain remover, 6PK (600300-06)
- MAX PRO Stain Remover, 13 oz. (SR-003-135)
- OXICLEAN Oxi Clean 21.5 Oz. Liquid Stain Remover (51693)
- Diversey Laundry Stain Removers