Shop All Glass Cleaners
Diversey
Liquid Glass and Surface Cleaner, Blue, Fresh Ammonia Scent, Jug, 2 PK
Mfr # CBD540311
Zoro # G6662317
product price: $29.79
/pk 2, $14.90/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Ammonia Scent
- Recommended Dilution RTU
- Cleaner Form Liquid
- Color Blue
- Container Type Jug
Product Information
- Brand Diversey
- MFR # CBD540311
- Zoro # G6662317
- UPC # 807174540314
- Country of Origin United States
- Category Glass Cleaners
Details
Item | Glass and Surface Cleaner |
Fragrance | Fresh Ammonia Scent |
Recommended Dilution | RTU |
Cleaner Form | Liquid |
Color | Blue |
Container Type | Jug |
For Use On | Glass |
Description
Glass/Surface Cleanr,Glance Pro,1gal,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal Personal Soaps 4 PK (0945-04)
- SPILLTECH Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- ZORO SELECT Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall, 6 PK (280191)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- DIVERSEY Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 12 PK (04705)
- DIVERSEY Liquid Cleaners & Detergents, 1 gal, Blue, Ammonia, Bottle, 2 PK (CBD540311)
- DIVERSEY Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle, 12 PK (03970.)
- DIVERSEY Liquid Cleaners & Detergents, Unscented (3970)
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- TITAN LABORATORIES Titan Glass Gleam Solar Cleaner Gallon (57004)
- Diversey Glass Cleaners