Shop All Floor Strippers
Diversey
Linoleum/Stone Stripper, 5 gal
Mfr # 101104658
Zoro # G401866042
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Bag-in-Box
- Standards OSHA 29CFR 1910.1200
- Recommended Dilution 1:4
Product Information
- Brand Diversey
- MFR # 101104658
- Zoro # G401866042
- UPC # 10807174551263
- Country of Origin Canada
- Category Floor Strippers
Dimensions
Size | 5 gal |
Details
Item | Linoleum/Stone Stripper |
Container Type | Bag-in-Box |
Standards | OSHA 29CFR 1910.1200 |
Recommended Dilution | 1:4 |
Description
Linoleum/Stone Stripper, Container Type Bag-in-Box, Standards OSHA 29CFR 1910.1200, Recommended Dilution 1:4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Maintenance kit, 55 gal. Units (NMK55)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- SIMPLE SPACES Toilet Bowl Brush Poly (YB88063L)
- MAKITA Hose Adapter, Fits VC4210L and VC4710 (P-81795)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- DIVERSEY Pro Strip Floor Stripper, 5 L (95547312)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- DIVERSEY Butyl Free Floor Stripper, Size 5 gal. (95032360)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- 3M Baseboard Stripper, Size 21 oz. (14001)
- Diversey Floor Strippers