Shop All Laundry Detergent
Diversey
Laundry Detergent, 2 gal Bottle, Liquid, Floral, Blue, 2 PK
Mfr # CBD95769100
Zoro # G6073223
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Floral
- Cleaner Container Size 2 gal
- High Efficiency Compatibility Fabric
Product Information
- Brand Diversey
- MFR # CBD95769100
- Zoro # G6073223
- UPC # 10807174545941
- Country of Origin Canada
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 2 gal |
Size | 2 gal |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Floral |
High Efficiency Compatibility | Fabric |
Color | Blue |
For Use On | Fabric |
Application | HE Laundry Detergent |
Packaging Type | Bottle |
Includes | Includes two 2 gal bottles |
Form | Liquid |
Contains | Sodium Dodecylbenzene Sulfonate |
Net Weight | 38.1 lbs |
Effective to Remove | Dirt; Grease; Oil; Wine |
Primary Chemical | Sodium Dodecylbenzene Sulfonate |
Description
DiverseyTM Whistle Laundry Detergent (HE), Floral, 2 gal Bottle, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- ECO ME Hand Soap, Lavender 20 oz., PK6 6 PK (ECOM-HSL120-06)
- CLOROX Cleaners & Detergents, 32 oz Unscented, 8 PK (30613)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- DIVERSEY Tannin Stain Remover, 32 oz Bottle, Liquid, Fruity, Yellow, 6 PK (904252)
- DIVERSEY Fabric Freshener, 32 oz Spray Bottle, Liquid, Fresh, Clear, 12 PK (3027188)
- DIVERSEY Laundry Detergent, Container, Liquid, Unscented, 4 PK (95751559)
- TIDE Laundry Detergent 10-oz, 12PK (3700000471)
- THEOCHEM LABORATORIES Laundry Detergent, 45 lbs Pail, Powder, Fresh (501050)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Unscented, Clear, 6 PK (41823)
- DIAL Laundry Booster Borax 65 Oz (00201)
- Diversey Laundry Detergent