Shop All Fly Traps & Glue Traps
Diversey
Insect Trap, 12 1/2 in H, 190 sq ft
Mfr # 125-000313
Zoro # G8347648
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 30 W
- Type Indoor/Outdoor
- Height (In.) 12 1/2 in
- Voltage 110 V
- Overall Width 19 in
Product Information
- Brand Diversey
- MFR # 125-000313
- Zoro # G8347648
- Country of Origin Viet Nam
- Category Fly Traps & Glue Traps
Dimensions
Height (In.) | 12 1/2 in |
Overall Width | 19 in |
Overall Height | 12 1/2 in |
Width (In.) | 19 in |
Depth (In.) | 2 1/2 in |
Overall Depth | 2 1/2 in |
Details
Item | Insect Trap |
Watts | 30 W |
Type | Indoor/Outdoor |
Voltage | 110 V |
Features | 3 yr Manufacturer Warranty, UL Listed |
Number of Lamps | 2 |
Application | Food Preparation Areas |
Total Lamp Watts | 30 W |
Product Type | Electronic Bug Killer |
Color | White |
Number of Lamps Included | 2 |
Total Lamp Wattage | 30 W |
Coverage Area - Maximum | 190 sq ft |
Current | 0 A |
Housing Material | Steel |
Number of Lamps Required | 2 |
Power Source | Quantum |
Description
Insect Trap, Current 0 A, Number of Lamps Included 2, Coverage Area - Maximum 190 sq ft, Total Lamp Wattage 30 W, Voltage 110 V, Housing Material Steel, Overall Height 12 1/2 in, Overall Width 19 in, Overall Depth 2 1/2 in, Application Food Preparation Areas, Features 3 yr Manufacturer Warranty, UL Listed, Number of Lamps Required 2, Power Source Quantum, Product Type Electronic Bug Killer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPSTER Extreme Duty 5.4 Tarp, Brown, Polyethylene (BR15x15)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- FAMILYMAID 175 x 4 in Mouse Trap with Wooden Plastic 3 Piece (16328)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- SAFER INDOOR FLY TRAP (SH502)
- RESCUE POP Fly Trap (PFTR-BB4)
- CATCHMASTER 4" H 3/16" L Glue Trap (75M)
- TOMCAT Mouse trap, Glueboards, PK2 (32418)
- SAFER The Pantry Pest Glue Moth Trap, 2PK (05140)
- STICK-EM Glue Trap, Mouse Size, 4x3", PK96 (122)
- RAID Fruit Fly Trap , 2PK (2PKFFTARAID)
- Diversey Fly Traps & Glue Traps