Diversey

Heavy Duty Degreaser Concentrate, 2.5L Bottle, 2 PK (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Pre-Measured Chemicals

Key Features

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:14 to 1:64
  • Contains Sodium Chloride
  • Net Weight 11.06 lb.
See all product information

Product Information

Dimensions

Degreaser Container Size 2.50L
Cleaner Container Size 2.5 L
Size 2.5L
Container Size 2.5 L

Description

Heavy Duty Degreaser, Label Number 65, Label Color Coding Yellow, Chemical Series Shockwave, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 6.76, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:14, 1:64, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards Halal, Net Weight 11.06 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products