Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Diversey
Hand Sanitizer, 1 gal., Liquid, PK4 (Discontinued)
Mfr # 5300651
Zoro # G2281259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties None
- Hygiene Series None
- Fragrance Fragrance Free
Product Information
- Brand Diversey
- MFR # 5300651
- Zoro # G2281259
- UPC # 807174508406
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1 gal |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Fragrance Free |
Packaging Type | Pack |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Form | Liquid |
Industry Type | Healthcare |
Package Type | Bottle |
Refill Type | No Refill |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.