Shop All Pre-Measured Chemicals
Diversey
Grease Release Cleaner, 2.5L Bottle, 2 PK
Mfr # 95192347
Zoro # G3748306
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Degreaser Application Food Contact Surfaces, Animal Fats, Greases, Protein Based Soils
- Recommended Dilution 1:60, 1:120
- Net Weight 11.6 oz.
- Container Type Bottle
Product Information
- Brand Diversey
- MFR # 95192347
- Zoro # G3748306
- UPC # 807174527704
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2.5 L |
Size | 2.5L |
Container Size | 2.5 L |
Description
Grease Release Cleaner, Label Number 3.5, Label Color Coding Yellow, Chemical Series Suma, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating A1, A8, pH Level 11.36, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:120, 1:60, Concentrated, Properties Butyl Free, Low Foam, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards Kosher, NSF Rated, Net Weight 11.6 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Long Handled Dust Pan, Blue (62513)
- ECONOW SEPTIC TANK TREATMENT W/OXY TAB (ST067)
- IMPERIAL MFG Brush Chimney Clean 8In Rnd (BR0184)
- SCOTCH-BRITE Dobie All-Purpose Cleaning Pad, 4.3 x 2.6, 0.5 in. Thick, Yellow, PK3, 3PK (723-2F)
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.32 gal. Hose End Connection Bottle (94622333)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Bottle, 2 PK (4963331)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- 3M Deodorizer, 2L Bottle (12L)
- Diversey Pre-Measured Chemicals