Shop All Air Fresheners & Odor Eliminators
Diversey
Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12
Mfr # 4439
Zoro # G5166321
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Apple
- Color Clear
- Recommended Dilution RTU
- Cleaner Form Liquid
Product Information
- Brand Diversey
- MFR # 4439
- Zoro # G5166321
- UPC # 10807174547068
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Spray Bottle |
Fragrance | Apple |
Color | Clear |
Recommended Dilution | RTU |
Cleaner Form | Liquid |
Includes | (1) Trigger Sprayer |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Net Weight | 27.8 lbs |
Container Type | Spray Bottle |
Description
DiverseyTM Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz Spray Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- DIVERSEY Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral (94266359)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Breakdown Odor Eliminator, Fresh Scent, Liquid, 1 gal Bottle, PK4 (94291110)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lavender, 8 oz, Non-Aerosol Spray, PK6 (670763)
- Diversey Air Fresheners & Odor Eliminators