Shop All Air Fresheners & Odor Eliminators
Diversey
Good Sense Dumpster Deodorant, Cherry, 5 gal
Mfr # 95618635
Zoro # G205743136
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bucket
- Fragrance Cherry
- Color Pink
- Cleaner Form Liquid
- Cleaner Container Size 5 gal
Product Information
- Brand Diversey
- MFR # 95618635
- Zoro # G205743136
- UPC # 807174530797
- Country of Origin Canada
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 gal |
Details
Type | Bucket |
Fragrance | Cherry |
Color | Pink |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 44.69 lbs |
Scent Release Settings | Cherry |
Application | Odor Control |
Description
Fast-acting and powerful concentrated industrial deodorant designed for odor control in dumpsters, trash units and garbage trucks. Pink in color with a fruity scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Gel - 2oz (770201)
- SHEILA SHINE 32 oz CA Sheila Stainless Steel Cleaner (1560366)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- DIVERSEY Liquid Deodorizer, Size 1.5 gal., Red, PK2 (94377150)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- CAR-FRESHNER Little Trees AirFresh, Wild Cherry 2-Pack AirFresh, Wild Cherry (U2S22011)
- Diversey Air Fresheners & Odor Eliminators