Diversey

Glass and All Purpose Cleaner, 2.5L Bottle, 2 PK (Discontinued)



This Product is Discontinued
Shop for all Pre-Measured Chemicals

Key Features

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Recommended Dilution 1:40
  • VOC Content 0.25%
  • For Use With J-Fill(R) QuattroSelect(R) Portion Control Systems
  • Color Blue
See all product information

Product Information

Dimensions

Degreaser Container Size 2.50L
Cleaner Container Size 2.5 L
Size 2.5L
Container Size 2.5 L

Description

Glass and Multi-Surface Cleaner, Label Number 2, Label Color Coding Blue, Chemical Series Glance NA, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating C1, pH Level 7, pH Value Neutral, Primary Chemical Alcohol, Recommended Dilution 1:40, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFIA, Halal, Kosher, NSF Rated, Net Weight 11 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.